Capital Lighting Fixture Alexander 3-Light Ceiling Fixture in Winter Gold

C8073WG

Manufacturer Part #: 8073WG

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Three light flush-mount ceiling in Winter Gold
  • Dimensions: 16-1/4" W x 7-1/2" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • Alexander collection
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Alexander
Depth
16-1/4 in
Dimmable
No
ETL Listed
No
Glass Type
Clear, White
Height
7-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
60
Width
16-1/4 in
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday