3-Light Medium E-26 Base Semi-Flushmount Fixture in Winter Gold
Alexander 3-Light Medium E-26 Base Semi-Flushmount Fixture in Winter Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 18" W x 12" H
- Requires four 60W E26 medium bulbs
- Three light semi-flush mount ceiling in Winter Gold
- UL listed and rated for Dry locations.
- Canopy dimensions: 5"W x 1"E
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Alexander
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White, Clear
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Fabric, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18 in
- Wire Gauge (AWG):
- 18 ga