6-Light Foyer in Winter Gold
Alexander 6-Light Foyer in Winter Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 18-1/4" W x 27-1/2" H
- Requires six 60W candelabra bulbs
- Six light foyer fixture in Winter Gold
- Includes: 10'Chain; 15'Wire
- Includes 10' chain and 15' wire
- UL listed and rated for Wet locations.
- Canopy dimensions: 5"W x 1"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Alexander
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 27-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic
- Material:
- Metal
- NEMA:
- No
- Number of Lights:
- 6
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18-1/4 in
- Wire Gauge (AWG):
- 18 ga