60W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Burnished Bronze
Alexander 60W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Burnished Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 16-1/4 "W x 7-1/2 "H x 16-1/4 "D
- Requires three E26 Medium bulbs with a max wattage of 60 W per socket.
- Three light Flush and Semi-Flush in Burnished Bronze finish with White Painted inside/Clear outside glass.
- UL listed and rated for Damp locations.
Specifications
- ADA Compliant:
- No
- Collection:
- Alexander
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Fabric, Glass
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16-1/4 in
- Wire Gauge (AWG):
- 18 ga