60W 3-Light Candelabra Incandescent Chandelier in Polished Nickel with Decorative Fabric Glass Shade
Alisa 60W 3-Light Candelabra Incandescent Chandelier in Polished Nickel with Decorative Fabric Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 17" W x 19-1/2" H
- Requires three 60W candelabra bulbs
- Three light chandelier in Polished Nickel
- Alisa collection
- UL listed and rated for Dry locations.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Alisa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 19-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Fabric, Crystal
- Maximum Temperature:
- 105
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 17 in
- Wire Gauge (AWG):
- 18 ga