Capital Lighting Fixture Alisa 75W 1-Light Medium E-26 Incandescent Wall Sconce in Polished Nickel

C8021PN127

Manufacturer Part #: 8021PN-127

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • One light sconce in Polished Nickel
  • Dimensions: 5" W x 7-3/4" H x 6-1/4" D
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • Alisa collection
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Alisa
Depth
5 in
Dimmable
Yes
ETL Listed
No
Glass Type
Milk
Height
7-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Maximum Temperature
200
NEMA Specifications
No
Number Of Lights
1
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
75
Width
5 in
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday