60 W 2-Light Candelabra Coach Lantern in Black

You last purchased this on
 
Capital Lighting

Ashford 60 W 2-Light Candelabra Coach Lantern in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Ashford 60 W 2-Light Candelabra Coach Lantern in Black

  • Fast #
  • Part #C9781BK
  • Item #2887386
  • Manufacturer Part #9781BK
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 7" W x 15-1/4" H x 8-1/2" D
  • Requires two 60W candelabra bulbs
  • Two lamp outdoor wall lantern in Black
  • UL listed and rated for wet locations
  • UL listed and rated for Wet locations.
  • Backplate dimensions: 5.88"L x 4.75"W x .87"E
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Ashford
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Hammered
Height:
15-1/4 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Maximum Temperature:
150
NEMA:
No
Number of Lights:
2
Power Source:
Electric, AC
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
60 W
Width:
7 in
Wire Gauge (AWG):
18 ga