60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black

You last purchased this on
 
Capital Lighting

Avondale 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Avondale 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #C926631BK
  • Item #7541953
  • Manufacturer Part #926631BK
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UL Listed and rated for Wet locations.
  • Dimensions: 7 in W x 19 in H x 9 in E
  • Three light fixture in Black finish with Clear Glass .
  • Requires 3 E12 Candelabra bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Avondale
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
10-3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
19 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional, Traditional
Material:
Metal, Glass
Maximum Temperature:
150
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
60 W
Width:
9 in
Wire Gauge (AWG):
18 ga