Capital Lighting Fixture

Axis 13-1/4 in. 3-Light Pendant in Winter Gold with Crystals Included

Part #C4233WGCR  |  Manufacturer Part #4233WG-CR

Color/Finish:
Winter Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three light orb pendant with crystals in Winter Gold
  • Dimensions: 12-1/2" W x 13-1/4" H
  • Requires three 60W candelabra bulbs
  • UL listed and rated for Dry locations.
  • Axis collection

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Axis

Color Finish: Winter Gold

Color Finish Category: Gold Tones

Depth: 12-1/2 in

Diameter: 12-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 13-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Ambient Lighting, Down Lighting

Lighting Style: Urban

Material: Crystal, Metal

NEMA Specifications: No

Number Of Lights: 3

Power Source: AC, Electric

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Wire Gauge: 18 ga