18 x 18 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Chesterfield Brown
Barclay 18 x 18 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Chesterfield Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 18" W x 18" H
- Requires two E26 Medium bulbs with a max wattage of 100 W per socket.
- Two light semi-flush fixture in Chesterfield Brown
- UL listed and rated for Damp locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Barclay
- Color Finish Category:
- Browns
- Color Finish Name:
- Chesterfield Brown
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Mist Scavo
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass, Plastic
- Material Type:
- Polyresin
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18 in
- Wire Gauge (AWG):
- 18 ga