28-1/2 in. 100 W 3-Light Medium Pendant in Chesterfield Brown
Barclay 28-1/2 in. 100 W 3-Light Medium Pendant in Chesterfield Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 20-3/4" W x 28-1/2" H
- Requires three 100W E26 medium bulbs
- Three light pendant in Chesterfield Brown
- Barclay collection
- UL listed and rated for Dry locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Barclay
- Color Finish Category:
- Browns
- Color Finish Name:
- Chesterfield Brown
- Diameter:
- 20-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Mist Scavo
- Height:
- 28-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Wire Gauge (AWG):
- 18 ga