Capital Lighting Fixture

Baxley 60W 9-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

Part #C414491BN334  |  Manufacturer Part #414491BN-334

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nine light Chandelier in Brushed Nickel finish with Soft White glass.
  • Dimensions: 33-1/2 "W x 33-1/2 "H x 0 "D
  • Requires nine E26 Medium bulbs with a max wattage of 60 W per socket.
  • Canopy dimensions: 5"W x 0.75"H
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 12' Wire

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Baxley

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 33-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Soft White

Height: 33-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Material: Glass, Steel

Maximum Temperature: 105

NEMA Specifications: No

Number Of Lights: 9

Number of Tiers: 2

Power Source: AC, Electric

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 33-1/2 in