2-Light Vanity Fixture in Burnished Bronze
Baxter 2-Light Vanity Fixture in Burnished Bronze
Frequently Purchased Together
Product Details
- Dimensions: 16-1/4" W x 11" H x 8" D
- Requires two 100W E26 medium bulbs
- Two light vanity fixture in Burnished Bronze
- UL listed and rated for dry locations
- UL listed and rated for Damp locations.
- Backplate dimensions: 5"W x 5"H x .86"E
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Baxter
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Milk
- Height:
- 11 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Glass
- Maximum Temperature:
- 200
- NEMA:
- No
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16-1/4 in
- Wire Gauge (AWG):
- 18 ga