3-Light Vanity Fixture in Polished Nickel

You last purchased this on
 
Capital Lighting

Baxter 3-Light Vanity Fixture in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Baxter 3-Light Vanity Fixture in Polished Nickel

  • Fast #
  • Part #C8303PN128
  • Item #4819816
  • Manufacturer Part #8303PN-128
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 24-1/4" W x 11" H x 8-1/4" D
  • Requires three 100W E26 medium bulbs
  • Three light vanity fixture in Polished Nickel
  • UL listed and rated for dry locations
  • UL listed and rated for Damp locations.
  • Backplate dimensions: 5"W x 5"H x .86"E
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Baxter
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Milk
Height:
11 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Classic
Material:
Metal, Glass
Maximum Temperature:
200
NEMA:
No
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
24-1/4 in
Wire Gauge (AWG):
18 ga