6-9/10 in. 1-Light Mini Pendant in Brushed Nickel

You last purchased this on
 
Capital Lighting

Baxter 6-9/10 in. 1-Light Mini Pendant in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Baxter 6-9/10 in. 1-Light Mini Pendant in Brushed Nickel

  • Fast #
  • Part #C4551BN128
  • Item #4819809
  • Manufacturer Part #4551BN-128
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 6-1/2" W x 6-9/10" H
  • Requires four 60W E26 medium bulbs
  • One light mini-pendant in Brushed Nickel
  • Includes: Gray Cord; 8' Wire
  • Includes grey cord and 8' wire
  • UL listed and rated for Dry locations.
  • Canopy dimensions: 5"W x 1.25"E
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Baxter
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
6-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Milk
Height:
6-9/10 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Classic
Material:
Metal, Glass
NEMA:
No
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Wire Gauge (AWG):
18 ga