Capital Lighting Fixture Belmont 24 in. 100W 2-Light Island Fixture in Burnished Bronze with Mist Scavo Glass Shade

C3417BB

Manufacturer Part #: 3417BB

Color/Finish

(Pricing is for Burnished Bronze)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Two light island fixture in Burnished Bronze
  • Dimensions: 36" W x 24" H x 13" D
  • Requires two 100W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Belmont collection

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Belmont
Depth
36 in
Dimmable
Yes
ETL Listed
No
Glass Type
Mist Scavo
Height
24 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting, Down Lighting
NEMA Specifications
No
Number Of Lights
2
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Width
36 in
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday