Capital Lighting Fixture

Belmont 4-Light Vanity Fixture in Burnished Bronze

Part #C1334BB242  |  Manufacturer Part #1334BB-242

Color/Finish:
Burnished Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light vanity fixture in Burnished Bronze
  • Dimensions: 34" W x 9" H x 6-1/2" D
  • Requires four E26 Medium bulbs with a max wattage of 100 W per socket.
  • Backplate dimensions: 8"H x 5.5"W x 1"E
  • UL listed and rated for Damp locations.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Belmont

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Depth: 34 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Soft White

Height: 9-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Metal, Glass, Plastic]

Material Type: Polyresin

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 4

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 34 in

Wire Gauge: 18 ga