9 in. 100W 4-Light Vanity Fixture in Burnished Bronze with Mist Scavo Glass Shade

You last purchased this on
 
Capital Lighting

Belmont 9 in. 100W 4-Light Vanity Fixture in Burnished Bronze with Mist Scavo Glass Shade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Belmont 9 in. 100W 4-Light Vanity Fixture in Burnished Bronze with Mist Scavo Glass Shade

  • Fast #
  • Part #C1334BB287
  • Item #3623098
  • Manufacturer Part #1334BB-287
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Burnished Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 34" W x 9-1/2" H x 6-1/2" D
  • Requires four 60W E26 medium bulbs
  • Four light vanity fixture in Burnished Bronze
  • UL listed and rated for dry locations
  • UL listed and rated for Damp locations.
  • Backplate dimensions: 8"H x 5.5"W x 1"E
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Belmont
Color Finish Category:
Bronze Tones
Color Finish Name:
Burnished Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Mist Scavo
Height:
9-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Metal, Glass, Plastic
Material Type:
Polyresin
Maximum Temperature:
150
NEMA:
No
Number of Lights:
4
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
34 in
Wire Gauge (AWG):
18 ga