100W 2-Light Medium E-26 Incandescent Vanity Fixture in Winter Gold

You last purchased this on
 
Capital Lighting

Berkeley 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Winter Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Berkeley 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Winter Gold

  • Fast #
  • Part #C8532WG300
  • Item #5082040
  • Manufacturer Part #8532WG-300
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Winter Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 13-3/4 "W x 8 "H x 6-3/4 "D
  • Requires two E26 Medium bulbs with a max wattage of 100 W per socket.
  • Two light vanity fixture in Winter Gold
  • UL listed and rated for Damp locations.
  • Backplate dimensions: 6.5"W x 4.5"H x .75"E
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Berkeley
Color Finish Category:
Gold Tones
Color Finish Name:
Winter Gold
Depth:
6-3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Cased Opal
Height:
8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Maximum Temperature:
150
NEMA:
No
Number of Lights:
2
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
13-3/4 in
Wire Gauge (AWG):
18 ga