Capital Lighting Fixture

Berkeley 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Winter Gold

Part #C4961WG000  |  Manufacturer Part #4961WG-000

Color/Finish:
Winter Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light sconce in Winter Gold with metal and crystal adornments
  • Dimensions: 4-1/2" W x 14" H x 4" Ext
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 4.5"W x 6.5"H x .75"E
  • UL listed and rated for Dry locations.
  • ADA compliant fixture.

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Collection: Berkeley

Color Finish: Winter Gold

Color Finish Category: Gold Tones

Depth: 4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 14-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Metal

NEMA Specifications: No

Number Of Lights: 1

Power Source: AC, Electric

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 4-1/2 in

Wire Gauge: 18 ga