18-1/2 in. 60W 3-Light Medium E-26 Base Incandescent Vanity in Antique Silver
Blakely 18-1/2 in. 60W 3-Light Medium E-26 Base Incandescent Vanity in Antique Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 18-1/2" W x 10" H x 6" Ext
- Requires four 60W E26 medium bulbs
- Wide, Three light crystal vanity fixture in Antique Silver
- UL listed and rated for dry locations
- UL listed and rated for Damp locations.
- Backplate dimensions: 7.4"W x 5.1"H x 1"E
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Blakely
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Crystal
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18-1/2 in
- Wire Gauge (AWG):
- 18 ga