Capital Lighting Fixture

Blakely 29 in. 4-Light Foyer in Antique Silver

Part #C9482ASCR  |  Manufacturer Part #9482AS-CR

Color/Finish:
Antique Silver

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light foyer fixture in Antique Silver
  • Dimensions: 18" W x 29" H
  • Requires four E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • Canopy dimensions: 5.4"W x 1.25"E
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Blakely

Color Finish: Antique Silver

Color Finish Category: Silver Tones

Depth: 18 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 29 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Crystal, Metal

NEMA Specifications: No

Number Of Lights: 4

Power Source: AC, Electric

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 18 in

Wire Gauge: 18 ga