Capital Lighting Fixture

Blakely 3-Light Foyer in Antique Silver

Part #C9481AS  |  Manufacturer Part #9481AS

Color/Finish:
Antique Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three light small foyer in Antique Silver with flush mount option
  • Dimensions: 12-1/4" W x 17-3/4" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5.4"W x 1.25"E
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire
  • Includes 10' chain and 15' wire

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Blakely

Color Finish: Antique Silver

Color Finish Category: Silver Tones

Depth: 12-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 17-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Metal

NEMA Specifications: No

Number Of Lights: 3

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 12-1/4 in

Wire Gauge: 18 ga