60W 1-Light Medium E-26 Incandescent Wall Sconce in Capital Gold
Blakely 60W 1-Light Medium E-26 Incandescent Wall Sconce in Capital Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 5 "W x 8-1/4 "H x 6 "D
- Requires one E26 Medium bulb with a max wattage of 75 W per socket.
- One light Sconce in Capital Lighting Fixture Gold finish.
- UL listed and rated for Damp locations.
- Backplate dimensions: 5"W x 7.25"H x 1"E
Specifications
- ADA Compliant:
- No
- Collection:
- Blakely
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Capital Gold
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 8-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- NEMA:
- No
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 3.5 lb
- Width:
- 5 in
- Wire Gauge (AWG):
- 18 ga