60W 2-Light Medium E-26 Base Incandescent Vanity in Antique Silver

You last purchased this on
 
Capital Lighting

Blakely 60W 2-Light Medium E-26 Base Incandescent Vanity in Antique Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Blakely 60W 2-Light Medium E-26 Base Incandescent Vanity in Antique Silver

  • Fast #
  • Part #C8522ASCR
  • Item #5082171
  • Manufacturer Part #8522AS-CR
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 12" W x 10" H x 6" Ext
  • Requires four 60W E26 medium bulbs
  • Two light crystal vanity fixture in Antique Silver
  • UL listed and rated for dry locations
  • UL listed and rated for Damp locations.
  • Backplate dimensions: 7.4"W x 5.1"H x 1"E
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Blakely
Color Finish Category:
Silver Tones
Color Finish Name:
Antique Silver
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
10 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Metal, Crystal
Maximum Temperature:
150
NEMA:
No
Number of Lights:
2
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
12 in
Wire Gauge (AWG):
18 ga