Capital Lighting Fixture

Blakely 60W 3-Light Medium E-26 Incandescent Vanity Fixture in Capital Gold

Part #C8528CGCR  |  Manufacturer Part #8528CG-CR

Color/Finish:
Capital Gold

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three light Vanity in Capital Lighting Fixture Gold finish.
  • Dimensions: 18-1/2 "W x 9-1/2 "H x 6 "D
  • Requires three E26 Medium bulbs with a max wattage of 60 W per socket.
  • Backplate dimensions: 7.25"W x 5"H x 1"E
  • UL listed and rated for Damp locations.

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: Incandescent

Collection: Blakely

Color Finish: Capital Gold

Color Finish Category: Gold Tones

Depth: 6 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Crystal

Height: 9-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

NEMA Specifications: No

Number Of Lights: 3

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 5.5

Width: 18-1/2 in

Wire Gauge: 18 ga