Capital Lighting Fixture

Blakely 60W 6-Light Foyer Pendant in Antique Gold

Part #C9483AG  |  Manufacturer Part #9483AG

Color/Finish:
Antique Gold

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Six light foyer fixture in Antique Gold
  • Dimensions: 22-1/2" W x 36-1/2" H
  • Requires six 60W candelabra bulbs
  • Canopy dimensions: 5.4"W x 1.25"E
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire
  • Includes 10' chain and 15' wire

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Blakely

Color Finish: Antique Gold

Color Finish Category: Gold Tones

Depth: 22-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 36-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Metal

NEMA Specifications: No

Number Of Lights: 6

Power Source: AC, Electric

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 22-1/2 in

Wire Gauge: 18 ga