Capital Lighting Fixture

Bolton 11-6/100 in. 60 W 3-Light Candelabra Lantern in Old Bronze

Part #C9663OB  |  Manufacturer Part #9663OB

Color/Finish:
Old Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three light wall lantern in Old Bronze
  • Dimensions: 11-3/5" W x 17-3/20" H x 6-3/4" D
  • Requires three 60W candelabra bulbs
  • Backplate dimensions: 10.25"W x 13.55"H x .55"E
  • UL listed and rated for Wet locations.
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Bolton

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Depth: 11-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Antique

Height: 17-1/4 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Ambient Lighting

Lighting Style: Classic

Material: [Metal, Glass]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 3

Power Source: [Electric, AC]

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Width: 11-1/2 in

Wire Gauge: 18 ga