Capital Lighting Fixture

Brock 100W 1-Light Medium E-26 Incandescent Outdoor Wall Lantern in Oiled Bronze

Part #C926311OZ  |  Manufacturer Part #926311OZ

Color/Finish:
Oiled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light fixture in Oiled Bronze finish with None glass.
  • UL Listed and rated for Wet locations.
  • Dimensions: 9 in W x 11.5 in H x 9 in E
  • Requires 1 E26 Medium bulb (not included) for lamping.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Brock

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Depth: 10-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 11-1/2 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Classic

Material: Metal

Maximum Temperature: 150

Number Of Lights: 1

Power Source: [Electric, AC]

Sconce Type: Outdoor

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 100

Width: 9 in

Wire Gauge: 18 ga