100W 4-Light Medium E-26 Incandescent Vanity Fixture in Burnished Bronze
Chandler 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Burnished Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 43-1/2" W x 10-1/4" H x 10" D
- Requires four 60W E26 medium bulbs
- Four light vanity fixture in Burnished Bronze
- UL listed and rated for dry locations
- Chandler collection
- UL listed and rated for Damp locations.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Chandler
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Depth:
- 10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Mist Scavo
- Height:
- 10-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 43-1/2 in
- Wire Gauge (AWG):
- 18 ga