Capital Lighting Fixture Chandler 100W 4-Light Medium Incandescent Chandelier in Burnished Bronze with Mist Scavo Glass Shade

C3074BB292

Manufacturer Part #: 3074BB-292

Color/Finish

(Pricing is for Burnished Bronze)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Four light chandelier in Burnished Bronze
  • Dimensions: 24-1/2" W x 27-1/2" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Chandler collection

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Chandler
Depth
24-1/2 in
Dimmable
Yes
ETL Listed
No
Glass Type
Mist Scavo
Height
27-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting, Down Lighting
NEMA Specifications
No
Number Of Lights
4
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Width
24-1/2 in
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday