Capital Lighting Fixture Chandler 45-1/4 in. 100W 1-Light Mini Pendant in Burnished Bronze with Mist Scavo Glass Shade

C3070BB292

Color Finish

(Pricing is for Burnished Bronze)

$60.03

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Chandler collection
  • Dimensions: 8" W x 45-1/4" H
  • One light mini-pendant in Burnished Bronze
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Chandler
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
8 in
Diameter
10 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Mist Scavo
Height
45-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Traditional
Material
Glass, Metal
NEMA Specifications
No
Number Of Lights
1
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday