Capital Lighting Fixture

Chapman 100W 5-Light Medium Incandescent Chandelier in Burnished Bronze with Tumbleweed Glass Shade

Part #C3945BB201  |  Manufacturer Part #3945BB-201

Color/Finish:
Burnished Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Five light chandelier in Burnished Bronze with Tumbleweed glass
  • Dimensions: 24" W x 27-1/2" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Chapman collection

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Chapman

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Depth: 24 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Tumbleweed

Height: 27-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting, Down Lighting

Lighting Style: Transitional

Material: Glass, Metal

NEMA Specifications: No

Number Of Lights: 5

Power Source: AC, Electric

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Width: 24 in

Wire Gauge: 18 ga