Capital Lighting Fixture Chapman 17-1/2 in. 100W 3-Light Medium E-26 Incandescent Pendant Light in Burnished Bronze

C3948BBSW

Manufacturer Part #: 3948BB-SW

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Three light pendant in Burnished Bronze
  • Dimensions: 17-1/2" W x 12" H
  • Requires three 100W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Chapman collection

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Cable or Wire Type
SPT-1
Collection
Chapman
Diameter
17-1/2 in
Dimmable
Yes
ETL Listed
No
Glass Type
Soft White
Height
12 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting, Down Lighting
Number Of Lights
3
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday