45 in. 100W 1-Light Mini Pendant in Burnished Bronze with Soft White Glass Shade
Chapman 45 in. 100W 1-Light Mini Pendant in Burnished Bronze with Soft White Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 5-3/4" W x 45" H
- Requires four 60W E26 medium bulbs
- One light mini-pendant in Burnished Bronze with Soft White glass
- Chapman collection
- UL listed and rated for Dry locations.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Chapman
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Diameter:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 45 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Wire Gauge (AWG):
- 18 ga