Capital Lighting Fixture Chapman 45 in. 100W 1-Light Mini Pendant in Burnished Bronze with Tumbleweed Glass Shade

C3941BB201

Manufacturer Part #: 3941BB-201

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • One light mini-pendant in Burnished Bronze
  • Dimensions: 5-3/4" W x 45" H
  • Requires one E12 Candelabra bulb with a max wattage of 60 W per socket.
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Chapman
Depth
5-3/4 in
Diameter
5-3/4 in
Dimmable
Yes
ETL Listed
No
Glass Type
Tumbleweed
Height
45 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting, Down Lighting
NEMA Specifications
No
Number Of Lights
1
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday