5-1/2 x 11 in. 2-Light Ceiling Fixture in Burnished Bronze with Tumbleweed Glass Shade

You last purchased this on
 
Capital Lighting

Chapman 5-1/2 x 11 in. 2-Light Ceiling Fixture in Burnished Bronze with Tumbleweed Glass Shade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Chapman 5-1/2 x 11 in. 2-Light Ceiling Fixture in Burnished Bronze with Tumbleweed Glass Shade

  • Fast #
  • Part #C2751BB
  • Item #4332286
  • Manufacturer Part #2751BB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Burnished Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 11" W x 5-1/2" H
  • Two light ceiling fixture in Burnished Bronze
  • Requires Certification

Specifications

Collection:
Chapman
Color Finish Category:
Bronze Tones
Color Finish Name:
Burnished Bronze
Energy Star Compliant:
No
Glass Type:
Tumbleweed
Height:
5-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
11 in