Capital Lighting Fixture Chapman 6-1/2 x 15 in. 3-Light Ceiling Fixture in Burnished Bronze with Tumbleweed Glass Shade

C2755BB

Manufacturer Part #: 2755BB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Three light ceiling fixture in Burnished Bronze
  • Dimensions: 15" W x 6-1/2" H

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Chapman
Glass Type
Tumbleweed
Height
6-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
15 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday