Capital Lighting Fixture Chapman 6 x 13 in. 2-Light Ceiling Fixture in Burnished Bronze with Tumbleweed Glass Shade

C2753BB

Manufacturer Part #: 2753BB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Two light ceiling fixture in Burnished Bronze
  • Dimensions: 13" W x 6" H

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Chapman
Glass Type
Tumbleweed
Height
6 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
13 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday