Capital Lighting Fixture Chapman 9 in. 100W 2-Light Vanity Fixture in Burnished Bronze with Mist Scavo Glass Shade

C8402BB201

Manufacturer Part #: 8402BB-201

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Two light vanity fixture in Burnished Bronze
  • Dimensions: 16" W x 9" H x 7-1/2" D
  • Requires two E26 Medium bulbs with a max wattage of 100 W per socket.
  • UL listed and rated for Damp locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Chapman
Depth
16 in
Dimmable
No
ETL Listed
No
Glass Type
Tumbleweed
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Maximum Temperature
200
NEMA Specifications
No
Number Of Lights
2
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
100
Width
16 in
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday