Capital Lighting Fixture
Chapman 9 in. 100W 3-Light Vanity Fixture in Burnished Bronze with Mist Scavo Glass Shade
Part #C8403BB201 | Manufacturer Part #8403BB-201
Product Details
- Three light vanity fixture in Burnished Bronze with Tumbleweed glass
- Dimensions: 24" W x 9" H x 7-1/2" D
- Requires three 100W E26 medium bulbs
- UL listed and rated for Damp locations.
- Chapman collection
- UL listed and rated for dry locations
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: No
Collection: Chapman
Depth: 24 in
Dimmable: Yes
ETL Listed: No
Glass Type: Tumbleweed
Height: 9 in
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Up Lighting
Maximum Temperature: 200
NEMA Specifications: No
Number Of Lights: 3
Power Source: AC, Electric
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 100
Width: 24 in
Wire Gauge: 18 ga