Capital Lighting Fixture Chapman 9 in. 100W 3-Light Vanity Fixture in Burnished Bronze with Soft White Glass Shade

C8403BB202

Manufacturer Part #: 8403BB-202

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Three light vanity fixture in Burnished Bronze with Soft White glass
  • Dimensions: 24" W x 9" H x 7-1/2" D
  • Requires three 100W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • Chapman collection
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Chapman
Depth
24 in
Dimmable
Yes
ETL Listed
No
Glass Type
Soft White
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Maximum Temperature
200
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
100
Width
24 in
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday