Capital Lighting Fixture

Chapman 9 in. 100W 4-Light Vanity Fixture in Burnished Bronze with Mist Scavo Glass Shade

Part #C8404BB201  |  Manufacturer Part #8404BB-201

Color/Finish:
Burnished Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light vanity fixture in Burnished Bronze with Tumbleweed glass
  • Dimensions: 32" W x 9" H x 7-1/2" D
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • Chapman collection
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Chapman

Depth: 32 in

Dimmable: Yes

ETL Listed: No

Glass Type: Tumbleweed

Height: 9 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Maximum Temperature: 200

NEMA Specifications: No

Number Of Lights: 4

Power Source: AC, Electric

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 32 in

Wire Gauge: 18 ga