1-Light Wall Sconce in Tobacco with Decorative Fabric Glass Shade
Chastain 1-Light Wall Sconce in Tobacco with Decorative Fabric Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 5-1/4" W x 18-1/2" H x 5-3/4" D
- Requires four 60W E26 medium bulbs
- One light sconce in Tobacco
- ADA compliant fixture.
- UL listed and rated for Dry locations.
- Backplate dimensions: 5''L x 5''W x 1''E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Chastain
- Color Finish Category:
- Browns
- Color Finish Name:
- Tobacco
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Fabric
- Maximum Temperature:
- 105
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-1/4 in
- Wire Gauge (AWG):
- 18 ga