37-1/4 in. 75W 2-Light Island Fixture in Tobacco with Decorative Fabric Glass Shade
Chastain 37-1/4 in. 75W 2-Light Island Fixture in Tobacco with Decorative Fabric Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 13-1/4" W x 37-1/4" H x 20" D
- Two light island fixture in Tobacco
Specifications
- Collection:
- Chastain
- Color Finish Category:
- Browns
- Color Finish Name:
- Tobacco
- Energy Star Compliant:
- No
- Height:
- 37-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Classic
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 13-1/4 in