60 W 4-Light Candelabra Foyer in Tobacco

You last purchased this on
 
Capital Lighting

Chastain 60 W 4-Light Candelabra Foyer in Tobacco

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Chastain 60 W 4-Light Candelabra Foyer in Tobacco

  • Fast #
  • Part #C4208TB
  • Item #4504095
  • Manufacturer Part #4208TB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tobacco Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 20-3/4" W x 20" H
  • Requires four 60W E26 medium bulbs
  • Four light foyer fixture in Tobacco
  • Chastain collection
  • UL listed and rated for Dry locations.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Chastain
Color Finish Category:
Browns
Color Finish Name:
Tobacco
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
20 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Classic
Material:
Metal
NEMA:
No
Number of Lights:
4
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
20-1/4 in
Wire Gauge (AWG):
18 ga