Capital Lighting Fixture Chastain 60W 6-Light Candelabra Incandescent Chandelier in Tobacco

C4206TB546

Manufacturer Part #: 4206TB-546

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Six light chandelier in Tobacco
  • Dimensions: 29-1/4" W x 24-1/2" H
  • Requires six 60W candelabra bulbs
  • UL listed and rated for Dry locations.
  • Chastain collection

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Chastain
Depth
29-1/4 in
Dimmable
Yes
ETL Listed
No
Height
24-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting, Down Lighting
NEMA Specifications
No
Number Of Lights
6
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
29-1/4 in
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday