Capital Lighting Fixture

Chateau 2-Light Wall Sconce in French Oak with Glass Shade

Part #C1607FO  |  Manufacturer Part #1607FO

Color/Finish:
French Oak

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two light sconce in French Oak
  • Dimensions: 7-1/4" W x 22" H x 5-1/2" D
  • Requires two 60W candelabra bulbs
  • Backplate dimensions: 5.5"W x 7.15"H x 1.4"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Chateau

Color Finish: French Oak

Color Finish Category: Browns

Depth: 7-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 19 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: [Metal, Plastic]

Material Type: Polyresin

Maximum Temperature: 200

NEMA Specifications: No

Number Of Lights: 2

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 7-3/4 in

Wire Gauge: 18 ga