Capital Lighting Fixture

Chateau 63 in. 16-Light Candelabra E-12 Base Chandelier in French Oak

Part #C4098FO  |  Manufacturer Part #4098FO

Color/Finish:
French Oak

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sixteen light chandelier in French Oak with decorative fobs
  • Dimensions: 53-1/2" W x 63" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 7"W x 1.5"E
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire
  • Includes 10' chain and 15' wire

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-2

Collection: Chateau

Color Finish: French Oak

Color Finish Category: Browns

Depth: 53-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 63 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: [Metal, Plastic]

Material Type: Poly

NEMA Specifications: No

Number Of Lights: 16

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 53-1/2 in

Wire Gauge: 18 ga