60 W 3-Light Candelabra Chandelier with Rustic Scavo Glass in Chesterfield Brown

You last purchased this on
 
Capital Lighting

Chesterfield 60 W 3-Light Candelabra Chandelier with Rustic Scavo Glass in Chesterfield Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Chesterfield 60 W 3-Light Candelabra Chandelier with Rustic Scavo Glass in Chesterfield Brown

  • Fast #
  • Part #C9303CB
  • Item #3172774
  • Manufacturer Part #9303CB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chesterfield Brown Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires three candelabra lamps, up to 60W
  • UL listed for dry environments
  • 13 1/2" D x 18" L
  • Chesterfield Brown
  • Rust Scavo glass
  • Requires Certification

Specifications

Collection:
Chesterfield
Color Finish Category:
Browns
Color Finish Name:
Chesterfield Brown
Glass Type:
Rustic Scavo
Height:
18 in
Light Bulb Base Type:
Candelabra E-12
Number of Lights:
3
UL Listed:
Yes
Watts:
180 W
Width:
13-1/2 in